Motion
81079964
1/4" Outside Diam, 1/4 NPTF, Nickel Plated Brass Push-to-Connect Tube Female Elbow 250 Max psi, Tube to Female NPT Connection, Buna O-Ring
MI ITEM #11765869
MFR #81079964
List Price$50.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Outside Diam, 1/4 NPTF, Nickel Plated Brass Push-to-Connect Tube Female Elbow 250 Max psi, Tube to Female NPT Connection, Buna O-Ring
MI ITEM #11765869
MFR #81079964

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.95/each for your price

Overview

Mfr description
81079964 81079964 1/4" TUBE X 1/4" NPTF

Specifications

  • O Ring Material
    Buna
  • Tube Outside Diameter
    1/4 in
  • Thread Type
    NPTF
  • For Use With
    Compressed Air, Water
  • Thread Size
    1/4
  • PSC Code
    4720
  • Type
    Female Elbow
  • Connection Style
    Tube to Female
  • Maximum Working Pressure
    250
  • Maximum Work Temperature
    160˚ F
  • Minimum Work Temperature
    0˚ F
  • Material
    Nickel Plated Brass
  • Connection Type
    Tube to Female NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text