Motion
81135212
1-11/16" High Speed Steel Chucking Reamer; Straight Flute, Straight Shank, 3-5/8" Flute Length, 13" OAL
Mi Item #11765917
MFR #81135212
Price$290.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-11/16" High Speed Steel Chucking Reamer; Straight Flute, Straight Shank, 3-5/8" Flute Length, 13" OAL
Mi Item #11765917
MFR #81135212

Mfr description
81135212 81135212 1-11/16" STR FL ST SHK
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$290.65/each

Specifications

Dimensions

  • Flute Length
    3-5/8 in
  • Over Under Size Reamer
    No
  • Overall Length
    13 in
  • Reamer Diameter
    1.6875 in
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)