Motion
81135287
1-9/32" High Speed Steel Chucking Reamer; Straight Flute, Straight Shank, 3" Flute Length, 11-1/2" OAL
MI ITEM #11765921
MFR #81135287
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-9/32" High Speed Steel Chucking Reamer; Straight Flute, Straight Shank, 3" Flute Length, 11-1/2" OAL
MI ITEM #11765921
MFR #81135287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81135287 81135287 1-9/32" STR FL STR SHK
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    1.2812 in
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Flute Length
    3 in
  • Over Under Size Reamer
    No
  • Overall Length
    11-1/2 in
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought