Motion
81137408
2-13/16" Diam, 5MT Morse Taper Shank, 3-1/4" Flute Length, Machine Expansion Reamer - 15-1/2" OAL, High Speed Steel
MI ITEM #11765953
MFR #81137408
List Price$1,019.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-13/16" Diam, 5MT Morse Taper Shank, 3-1/4" Flute Length, Machine Expansion Reamer - 15-1/2" OAL, High Speed Steel
MI ITEM #11765953
MFR #81137408

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,019.25/each for your price

Overview

Mfr description
81137408 81137408 2-13/16" 5MT HSS MACHI
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Morse taper shanks securely attach the tool to the machine spindle
  • The part is held in place by friction of the tapered shank against the hollow spindle holding the tool
  • They have a smaller diameter than straight shanks.

Specifications

  • Shank Type
    Morse Taper
  • Reamer Diameter
    2-13/16 in
  • Reamer Material
    High Speed Steel
  • Flute Length
    3-1/4 in
  • Overall Length
    15-1/2 in
  • Shank Taper Designation
    5MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought