1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
81173411
18 Inch Long x 3 Inch Wide x 1/8 Inch Thick,AISI/SAE Type 4142, Alloy Steel Pre Hardened Flat Stock +0.125 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +0.001 Inch Thickness Tolerance, 0.003 Inch Square Tolerance
MI ITEM #
11765978
MFR #
81173411
Price
$179.75
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 81173411
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
81173411
18 Inch Long x 3 Inch Wide x 1/8 Inch Thick,AISI/SAE Type 4142, Alloy Steel Pre Hardened Flat Stock +0.125 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +0.001 Inch Thickness Tolerance, 0.003 Inch Square Tolerance
MI ITEM #
11765978
MFR #
81173411
Mfr description
81173411 81173411 1/8 X 3 X 18 4142 BRAK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$179
.75
/each
Add to Cart
Specifications
Dimensions
Length
18 in
Thickness
1/8 in
Width
3 in
Details
Length Tolerance
+ .125 - .000 in
Material Specification
AISI/SAE Type 4142
Square Tolerance
0.0030 in
Thickness Tolerance
+ .001 in
Width Tolerance
+ .005 - .000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items