Motion
81173668
18 Inch Long x 3 Inch Wide x 3/16 Inch Thick,AISI/SAE Type 4142, Alloy Steel Pre Hardened Flat Stock +0.125 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +0.001 Inch Thickness Tolerance, 0.003 Inch Square Tolerance
Mi Item #11766002
MFR #81173668
Price$196.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Inch Long x 3 Inch Wide x 3/16 Inch Thick,AISI/SAE Type 4142, Alloy Steel Pre Hardened Flat Stock +0.125 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +0.001 Inch Thickness Tolerance, 0.003 Inch Square Tolerance
Mi Item #11766002
MFR #81173668

Mfr description
81173668 81173668 3/16 X 3 X 18 4142 BRA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.15/each

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    3/16 in
  • Width
    3 in

Details

  • Length Tolerance
    + .125 - .000 in
  • Material Specification
    AISI/SAE Type 4142
  • Square Tolerance
    0.0030 in
  • Thickness Tolerance
    + .001 in
  • Width Tolerance
    + .005 - .000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)