Motion
81173817
18 Inch Long x 5/8 Inch Wide x 1/4 Inch Thick,AISI/SAE Type 4142, Alloy Steel Pre Hardened Flat Stock +0.125 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +0.001 Inch Thickness Tolerance, 0.003 Inch Square Tolerance
MI ITEM #11766018
MFR #81173817
List Price$80.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Inch Long x 5/8 Inch Wide x 1/4 Inch Thick,AISI/SAE Type 4142, Alloy Steel Pre Hardened Flat Stock +0.125 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +0.001 Inch Thickness Tolerance, 0.003 Inch Square Tolerance
MI ITEM #11766018
MFR #81173817

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.63/each for your price

Overview

Mfr description
81173817 81173817 1/4 X 5/8 X 18 4142 BR

Specifications

  • Length
    18 in
  • Length Tolerance
    + .125 - .000 in
  • Material Specification
    AISI/SAE Type 4142
  • Square Tolerance
    0.0030 in
  • Thickness
    1/4 in
  • Thickness Tolerance
    + .001 in
  • Width
    5/8 in
  • Width Tolerance
    + .005 - .000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought