Motion
81174021
18 Inch Long x 5/16 Inch Wide x 5/16 Inch Thick,AISI/SAE Type 4142, Alloy Steel Pre Hardened Flat Stock +0.125 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +0.001 Inch Thickness Tolerance, 0.003 Inch Square Tolerance
MI ITEM #11766038
MFR #81174021
List Price$103.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Inch Long x 5/16 Inch Wide x 5/16 Inch Thick,AISI/SAE Type 4142, Alloy Steel Pre Hardened Flat Stock +0.125 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +0.001 Inch Thickness Tolerance, 0.003 Inch Square Tolerance
MI ITEM #11766038
MFR #81174021

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$103.95/each for your price

Overview

Mfr description
81174021 81174021 5/16 X 5/16 X 18 4142

Specifications

  • Length
    18 in
  • Length Tolerance
    + .125 - .000 in
  • Material Specification
    AISI/SAE Type 4142
  • Square Tolerance
    0.0030 in
  • Thickness
    5/16 in
  • Thickness Tolerance
    + .001 in
  • Width
    5/16 in
  • Width Tolerance
    + .005 - .000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text