Motion
81174898
18 Inch Long x 7/8 Inch Wide x 3/4 Inch Thick,AISI/SAE Type 4142, Alloy Steel Pre Hardened Flat Stock +0.125 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +0.001 Inch Thickness Tolerance, 0.003 Inch Square Tolerance
MI ITEM #11766123
MFR #81174898
List Price$137.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Inch Long x 7/8 Inch Wide x 3/4 Inch Thick,AISI/SAE Type 4142, Alloy Steel Pre Hardened Flat Stock +0.125 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +0.001 Inch Thickness Tolerance, 0.003 Inch Square Tolerance
MI ITEM #11766123
MFR #81174898

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$137.08/each for your price

Overview

Mfr description
81174898 81174898 3/4 X 7/8 X 18 4142 BR

Specifications

  • Length
    18 in
  • Length Tolerance
    + .125 - .000 in
  • Material Specification
    AISI/SAE Type 4142
  • Square Tolerance
    0.0030 in
  • Thickness
    3/4 in
  • Thickness Tolerance
    + .001 in
  • Width
    7/8 in
  • Width Tolerance
    + .005 - .000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought