Motion
81175036
18 Inch Long x 8 Inch Wide x 3/4 Inch Thick,AISI/SAE Type 4142, Alloy Steel Pre Hardened Flat Stock +0.125 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +0.001 Inch Thickness Tolerance, 0.003 Inch Square Tolerance
Mi Item #11766137
MFR #81175036
Price$429.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Inch Long x 8 Inch Wide x 3/4 Inch Thick,AISI/SAE Type 4142, Alloy Steel Pre Hardened Flat Stock +0.125 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +0.001 Inch Thickness Tolerance, 0.003 Inch Square Tolerance
Mi Item #11766137
MFR #81175036

Mfr description
81175036 81175036 3/4 X 8 X 18 4142 BRAK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$429.78/each

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    3/4 in
  • Width
    8 in

Details

  • Length Tolerance
    + .125 - .000 in
  • Material Specification
    AISI/SAE Type 4142
  • Square Tolerance
    0.0030 in
  • Thickness Tolerance
    + .001 in
  • Width Tolerance
    + .005 - .000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)