Motion
81176299
36 Inch Long x 2-1/2 Inch Wide x 3/8 Inch Thick,AISI/SAE Type 4142, Alloy Steel Pre Hardened Flat Stock +0.25 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +0.001 Inch Thickness Tolerance, 0.003 Inch Square Tolerance
MI ITEM #11766259
MFR #81176299
Price$404.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Inch Long x 2-1/2 Inch Wide x 3/8 Inch Thick,AISI/SAE Type 4142, Alloy Steel Pre Hardened Flat Stock +0.25 Inch Long Tolerance, +0.005 Inch Wide Tolerance, +0.001 Inch Thickness Tolerance, 0.003 Inch Square Tolerance
MI ITEM #11766259
MFR #81176299

Mfr description
81176299 81176299 3/8 X 2-1/2 X 36 4142
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$404.15/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    3/8 in
  • Width
    2-1/2 in

Details

  • Length Tolerance
    + .250 - .000 in
  • Material Specification
    AISI/SAE Type 4142
  • Square Tolerance
    0.0030 in
  • Thickness Tolerance
    + .001 in
  • Width Tolerance
    + .005 - .000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)