Overview
Mfr description
81176521 81176521 1/2 X 3 X 36 4142 BRAK
Specifications
- Length36 in
- Length Tolerance+ .250 - .000 in
- Material SpecificationAISI/SAE Type 4142
- Square Tolerance0.0030 in
- Thickness1/2 in
- Thickness Tolerance+ .001 in
- Width3 in
- Width Tolerance+ .005 - .000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data