Motion
81177198
18 Inch Long x 1/2 Inch Wide x 1/8 Inch Thick,AISI/SAE Type 4142, Alloy Steel Pre Hardened Flat Stock +0.125 Inch Long Tolerance, +0.01 - 0.015 Inch Wide Tolerance, +0.01 - 0.015 Inch Thickness Tolerance, 0.003 Inch Square Tolerance
MI ITEM #11766344
MFR #81177198
List Price$33.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Inch Long x 1/2 Inch Wide x 1/8 Inch Thick,AISI/SAE Type 4142, Alloy Steel Pre Hardened Flat Stock +0.125 Inch Long Tolerance, +0.01 - 0.015 Inch Wide Tolerance, +0.01 - 0.015 Inch Thickness Tolerance, 0.003 Inch Square Tolerance
MI ITEM #11766344
MFR #81177198

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.83/each for your price

Overview

Mfr description
81177198 81177198 1/8X1/2X18 OVRSZE 4142

Specifications

  • Length
    18 in
  • Length Tolerance
    + .125 - .000 in
  • Material Specification
    AISI/SAE Type 4142
  • Square Tolerance
    0.0030 in
  • Thickness
    1/8 in
  • Thickness Tolerance
    + .010 - .015 in
  • Width
    1/2 in
  • Width Tolerance
    + .010 - .015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought