Motion
81179400
36 Inch Long x 3/4 Inch Wide x 3/16 Inch Thick,AISI/SAE Type 4142, Alloy Steel Pre Hardened Flat Stock +0.25 Inch Long Tolerance, +0.01 - 0.015 Inch Wide Tolerance, +0.01 - 0.015 Inch Thickness Tolerance, 0.003 Inch Square Tolerance
MI ITEM #11766364
MFR #81179400
List Price$100.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Inch Long x 3/4 Inch Wide x 3/16 Inch Thick,AISI/SAE Type 4142, Alloy Steel Pre Hardened Flat Stock +0.25 Inch Long Tolerance, +0.01 - 0.015 Inch Wide Tolerance, +0.01 - 0.015 Inch Thickness Tolerance, 0.003 Inch Square Tolerance
MI ITEM #11766364
MFR #81179400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$100.20/each for your price

Overview

Mfr description
81179400 81179400 3/16X3/4X36 OVRSZE 414

Specifications

  • Length
    36 in
  • Length Tolerance
    + .250 - .000 in
  • Material Specification
    AISI/SAE Type 4142
  • Square Tolerance
    0.0030 in
  • Thickness
    3/16 in
  • Thickness Tolerance
    + .010 - .015 in
  • Width
    3/4 in
  • Width Tolerance
    + .010 - .015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought