Motion
81430159
15/64" 135° High Speed Steel Jobber Drill - Bright Finish, Right Hand Cut, Parabolic Flute, Straight Shank, 3-7/8" OAL, Split Point
MI ITEM #11766496
MFR #81430159
List Price$7.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/64" 135° High Speed Steel Jobber Drill - Bright Finish, Right Hand Cut, Parabolic Flute, Straight Shank, 3-7/8" OAL, Split Point
MI ITEM #11766496
MFR #81430159

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.03/each for your price

Overview

Mfr description
81430159 81430159 15/64" 135D HSS BRITE
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Parabolic flutes are constructed with a wider flute shape for increased chip flow.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Coolant Delivery
    No
  • Shank Type
    Straight
  • Flute Length
    2-5/8 in
  • Flute Type
    Parabolic
  • Point Type
    Split Point
  • Overall Length
    3-7/8 in
  • Drill Bit Size
    15/64 in
  • Cutting Direction
    Right Hand
  • Shank Diameter
    15/64 in
  • Drill Point
    135
  • Drill Bit Grade
    Heavy-Duty
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text