Motion
81430241
3/8" 135° High Speed Steel Jobber Drill - Bright Finish, Right Hand Cut, Parabolic Flute, Straight Shank, 5" OAL, Split Point
Mi Item #11766503
MFR #81430241
Price$18.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" 135° High Speed Steel Jobber Drill - Bright Finish, Right Hand Cut, Parabolic Flute, Straight Shank, 5" OAL, Split Point
Mi Item #11766503
MFR #81430241

Mfr description
81430241 81430241 3/8" 135D HSS BRITE PA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.05/each

Specifications

Dimensions

  • Drill Bit Size
    3/8 in
  • Flute Length
    3-5/8 in
  • Overall Length
    5 in
  • Shank Diameter
    3/8 in

Details

  • Coolant Delivery
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    Heavy-Duty
  • Drill Point
    135
  • Finish Coating
    Bright
  • Flute Type
    Parabolic
  • Material
    High Speed Steel
  • Point Type
    Split Point
  • Shank Type
    Straight
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)