Motion
81431116
11/64" 135° Parabolic Flute High Speed Steel Taper Length Drill Bit - Bright Finish, 3-3/8" Flute Length, 5-3/4" OAL, Split Point, Straight Shank
MI ITEM #11766514
MFR #81431116
List Price$28.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/64" 135° Parabolic Flute High Speed Steel Taper Length Drill Bit - Bright Finish, 3-3/8" Flute Length, 5-3/4" OAL, Split Point, Straight Shank
MI ITEM #11766514
MFR #81431116

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.23/each for your price

Overview

Mfr description
81431116 81431116 11/64" 135D SP HSS BRI
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Parabolic flutes are constructed with a wider flute shape for increased chip flow.

Specifications

  • Drill Bit Size
    11/64 in
  • Flute Length
    3-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Type
    Split Point
  • Overall Length
    5-3/4 in
  • Shank Type
    Straight
  • Cutting Direction
    Right Hand
  • Drill Point Angle
    135
  • Flute Type
    Parabolic
  • Through Coolant
    No
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought