Motion
81431140
7/32" 135° Parabolic Flute High Speed Steel Taper Length Drill Bit - Bright Finish, 3-5/8" Flute Length, 6" OAL, Split Point, Straight Shank
Mi Item #11766517
MFR #81431140
Price$31.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/32" 135° Parabolic Flute High Speed Steel Taper Length Drill Bit - Bright Finish, 3-5/8" Flute Length, 6" OAL, Split Point, Straight Shank
Mi Item #11766517
MFR #81431140

Mfr description
81431140 81431140 7/32" 135D SP HSS BRIT
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.20/each

Specifications

Dimensions

  • Drill Bit Size
    7/32 in
  • Drill Point Angle
    135
  • Flute Length
    3-5/8 in
  • Overall Length
    6 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Parabolic
  • Material
    High Speed Steel
  • Point Type
    Split Point
  • Shank Type
    Straight
  • Through Coolant
    No
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)