Motion
81547663
1/4 Carat Single Point Lapped Chisel Diamond Dresser - 7/16" Shank Diam, 2-1/2" Shank Length
MI ITEM #11766540
MFR #81547663
Price$183.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Carat Single Point Lapped Chisel Diamond Dresser - 7/16" Shank Diam, 2-1/2" Shank Length
MI ITEM #11766540
MFR #81547663

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$183.33/each

Specifications

Dimensions

  • Carat Size
    1/4
  • Included Angle
    60
  • Shank Diameter
    7/16 in
  • Shank Length
    2-1/2 in

Details

  • Point Type
    Single Point

Overview

Mfr description
81547663 81547663 1/4 CT 7/16"SHK 60DEG
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought