Motion
81547689
1/2 Carat Single Point Lapped Chisel Diamond Dresser - 7/16" Shank Diam, 2-1/2" Shank Length
Mi Item #11766541
MFR #81547689
Price$309.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Carat Single Point Lapped Chisel Diamond Dresser - 7/16" Shank Diam, 2-1/2" Shank Length
Mi Item #11766541
MFR #81547689

Mfr description
81547689 81547689 1/2 CT 7/16"SHK 60DEG
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$309.53/each

Specifications

Dimensions

  • Carat Size
    1/2
  • Included Angle
    60
  • Shank Diameter
    7/16 in
  • Shank Length
    2-1/2 in

Details

  • Point Type
    Single Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)