Overview
Mfr description
81547697 81547697 3/4 CT 7/16"SHK 60DEG
- Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.
Specifications
- Point TypeSingle Point
- Carat Size3/4
- Shank Length2-1/2 in
- Shank Diameter7/16 in
- Included Angle60
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data