1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
81626111
3/4" Outlet, Steel Hand Operated T Handle Pump;16 oz per Stroke, 41" OAL, For Petroleum Based Products
MI ITEM #
11766550
MFR #
81626111
List Price
$46.88
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 81626111
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
81626111
3/4" Outlet, Steel Hand Operated T Handle Pump;16 oz per Stroke, 41" OAL, For Petroleum Based Products
MI ITEM #
11766550
MFR #
81626111
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$46.88
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
81626111 81626111 16OZ STEEL/POLY T-HAND
Specifications
Pump Type
T Handle Pump
Outlet Size
3/4
Ounces Per Stroke
16
Material
Steel
Overall Length
41 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought