1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
81626129
7/8" Outlet, Zinc Hand Operated Drum Pump;16 oz per Stroke, 45" OAL, For High Viscosity Liquids
Mi Item #
11766551
MFR #
81626129
Price
$105.25
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 81626129
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
81626129
7/8" Outlet, Zinc Hand Operated Drum Pump;16 oz per Stroke, 45" OAL, For High Viscosity Liquids
Mi Item #
11766551
MFR #
81626129
Mfr description
81626129 81626129 16OZ HIGH VISCOSTY MTL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$105
.25
/each
Add to Cart
Specifications
Dimensions
Outlet Size
7/8
Overall Length
45 in
Details
Material
Zinc
Ounces Per Stroke
16
Pump Type
Hand Pump
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items