1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
81626152
3/4" Outlet, Stainless Steel Hand Operated Drum Pump;16 oz per Stroke, 46" OAL, For Solvents, Acids & Other Corrosive Chemicals
Mi Item #
11766552
MFR #
81626152
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 81626152
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
81626152
3/4" Outlet, Stainless Steel Hand Operated Drum Pump;16 oz per Stroke, 46" OAL, For Solvents, Acids & Other Corrosive Chemicals
Mi Item #
11766552
MFR #
81626152
Mfr description
81626152 81626152 16OZ 316SS/PTFE HAND P
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outlet Size
3/4
Overall Length
46 in
Details
Material
Stainless Steel
Ounces Per Stroke
16
Pump Type
Hand Pump
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items