Motion
81626186
3/4" Outlet, Steel Hand Operated Drum Pump;4 oz per Stroke, 18-1/2" OAL, For Petroleum Based Products
MI ITEM #11766554
MFR #81626186
List Price$37.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Outlet, Steel Hand Operated Drum Pump;4 oz per Stroke, 18-1/2" OAL, For Petroleum Based Products
MI ITEM #11766554
MFR #81626186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.13/each for your price

Overview

Mfr description
81626186 81626186 4OZ STEEL/POLY HAND PU

Specifications

  • Pump Type
    Hand Pump
  • Outlet Size
    3/4
  • Ounces Per Stroke
    4
  • Material
    Steel
  • Overall Length
    18-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought