1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
81626194
1-1/4" Outlet, Aluminum Hand Operated Rotary Pump;30 oz per Stroke, 51" OAL, For Fuel Oil, Kerosene, Gasoline, Antifreeze & Other Noncorrosive Fluids
Mi Item #
11766555
MFR #
81626194
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 81626194
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
81626194
1-1/4" Outlet, Aluminum Hand Operated Rotary Pump;30 oz per Stroke, 51" OAL, For Fuel Oil, Kerosene, Gasoline, Antifreeze & Other Noncorrosive Fluids
Mi Item #
11766555
MFR #
81626194
Mfr description
81626194 81626194 25GPM HS ALUM ROTARY P
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outlet Size
1-1/4
Overall Length
51 in
Details
Material
Aluminum
Ounces Per Stroke
30
Pump Type
Rotary Pump
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items