1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
81626202
1" Outlet, Cast Iron Hand Operated Siphon Pump;10 oz per Stroke, 49" OAL, For Petroleum Based Products
Mi Item #
11766556
MFR #
81626202
Price
$101.78
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 81626202
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
81626202
1" Outlet, Cast Iron Hand Operated Siphon Pump;10 oz per Stroke, 49" OAL, For Petroleum Based Products
Mi Item #
11766556
MFR #
81626202
Mfr description
81626202 81626202 SIPHON TYPE ROTARY SIP
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$101
.78
/each
Add to Cart
Specifications
Dimensions
Outlet Size
1
Overall Length
49 in
Details
Material
Cast Iron
Ounces Per Stroke
10
Pump Type
Siphon Pump
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items