1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
81626228
19/32" Outlet, PVC Hand Operated Drum Pump;22 oz per Stroke, 38" OAL, For Water Based Fluids, Light Oils, Mild Acids & Corrosive Soaps, Detergents, Waxes, Deodorants
Mi Item #
11766557
MFR #
81626228
Price
$94.95
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 81626228
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
81626228
19/32" Outlet, PVC Hand Operated Drum Pump;22 oz per Stroke, 38" OAL, For Water Based Fluids, Light Oils, Mild Acids & Corrosive Soaps, Detergents, Waxes, Deodorants
Mi Item #
11766557
MFR #
81626228
Mfr description
81626228 81626228 22OZ PVC HAND PUMP0
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$94
.95
/each
Add to Cart
Specifications
Dimensions
Outlet Size
19/32
Overall Length
38 in
Details
Material
PVC
Ounces Per Stroke
22
Pump Type
Hand Pump
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items