1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
81626269
19/32" Outlet, PVC Hand Operated Drum Pump;22 oz per Stroke, 38" OAL, For Most Liquid Chemicals
MI ITEM #
11766559
MFR #
81626269
List Price
$88.08
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 81626269
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
81626269
19/32" Outlet, PVC Hand Operated Drum Pump;22 oz per Stroke, 38" OAL, For Most Liquid Chemicals
MI ITEM #
11766559
MFR #
81626269
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$88.08
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
81626269 81626269 22OZ PVC SANITARY HAND
Specifications
Pump Type
Hand Pump
Outlet Size
19/32
Ounces Per Stroke
22
Material
PVC
Overall Length
38 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought