Motion
81627846 81627846 1/4 - 7/8"OD RATCHNG T

Value Collection
81627846 81627846 1/4 - 7/8"OD RATCHNG T

1/4" to 7/8" Pipe Capacity, Tube Cutter Cuts Copper
Mi Item #11766562
MFR #81627846 81627846 1/4 - 7/8"OD RATCHNG T
Price$32.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
81627846 81627846 1/4 - 7/8"OD RATCHNG T

1/4" to 7/8" Pipe Capacity, Tube Cutter Cuts Copper
Mi Item #11766562
MFR #81627846 81627846 1/4 - 7/8"OD RATCHNG T

Mfr description
81627846 81627846 1/4 - 7/8"OD RATCHNG T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.78/each

Specifications

Details

  • Cuts Material Type
    Copper
  • Maximum Pipe Capacity
    7/8 in
  • Minimum Pipe Capacity
    1/4 in
  • Type
    Tube Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)