Motion
81627929 81627929 1/8 - 1-1/8"OD F/CPR T

Value Collection
81627929 81627929 1/8 - 1-1/8"OD F/CPR T

1/8" to 1-1/8" Pipe Capacity, Tube Cutter Cuts Copper
Mi Item #11766563
MFR #81627929 81627929 1/8 - 1-1/8"OD F/CPR T
Price$15.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
81627929 81627929 1/8 - 1-1/8"OD F/CPR T

1/8" to 1-1/8" Pipe Capacity, Tube Cutter Cuts Copper
Mi Item #11766563
MFR #81627929 81627929 1/8 - 1-1/8"OD F/CPR T

Mfr description
81627929 81627929 1/8 - 1-1/8"OD F/CPR T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.90/each

Specifications

Details

  • Cuts Material Type
    Copper
  • Maximum Pipe Capacity
    1-1/8 in
  • Minimum Pipe Capacity
    1/8 in
  • Type
    Tube Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)