Motion
81628059 81628059 1-1/2" OD CAP PVC PIPE

Value Collection
81628059 81628059 1-1/2" OD CAP PVC PIPE

1/2" to 1-1/2" Pipe Capacity, Pipe Cutter Cuts Plastic
Mi Item #11766567
MFR #81628059 81628059 1-1/2" OD CAP PVC PIPE
Price$18.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
81628059 81628059 1-1/2" OD CAP PVC PIPE

1/2" to 1-1/2" Pipe Capacity, Pipe Cutter Cuts Plastic
Mi Item #11766567
MFR #81628059 81628059 1-1/2" OD CAP PVC PIPE

Mfr description
81628059 81628059 1-1/2" OD CAP PVC PIPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.63/each

Specifications

Details

  • Cuts Material Type
    Plastic
  • Maximum Pipe Capacity
    1-1/2 in
  • Minimum Pipe Capacity
    1/2 in
  • Type
    Pipe Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)