1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
81628067 81628067 2" OD CAP PVC PIPE CUT
1/2" to 2" Pipe Capacity, Pipe Cutter Cuts Plastic
MI ITEM #
11766568
MFR #
81628067 81628067 2" OD CAP PVC PIPE CUT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 81628067 81628067 2" OD CAP PVC PIPE CUT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
81628067 81628067 2" OD CAP PVC PIPE CUT
1/2" to 2" Pipe Capacity, Pipe Cutter Cuts Plastic
MI ITEM #
11766568
MFR #
81628067 81628067 2" OD CAP PVC PIPE CUT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
81628067 81628067 2" OD CAP PVC PIPE CUT
Specifications
Type
Pipe Cutter
Minimum Pipe Capacity
1/2 in
Maximum Pipe Capacity
2 in
Cuts Material Type
Plastic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data