Motion
81628091 81628091 1/8 - 1-5/8"OD CAP PVC

Value Collection
81628091 81628091 1/8 - 1-5/8"OD CAP PVC

1/8" to 1-5/8" Pipe Capacity, Pipe Cutter Cuts Plastic
Mi Item #11766569
MFR #81628091 81628091 1/8 - 1-5/8"OD CAP PVC
Price$19.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
81628091 81628091 1/8 - 1-5/8"OD CAP PVC

1/8" to 1-5/8" Pipe Capacity, Pipe Cutter Cuts Plastic
Mi Item #11766569
MFR #81628091 81628091 1/8 - 1-5/8"OD CAP PVC

Mfr description
81628091 81628091 1/8 - 1-5/8"OD CAP PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.03/each

Specifications

Details

  • Cuts Material Type
    Plastic
  • Maximum Pipe Capacity
    1-5/8 in
  • Minimum Pipe Capacity
    1/8 in
  • Type
    Pipe Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)