Motion
81648446
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Thermoplastic Material
MI ITEM #11766570
MFR #81648446
Price$90.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Thermoplastic Material
MI ITEM #11766570
MFR #81648446

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$90.80/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Bolt Size
    3/8,0.3750
  • Bore Diameter
    1 in
  • Overall Height
    2.7813 in
  • Overall Length
    5.5313 in
  • Overall Width
    1.5000 in

Details

  • Distance Between Mounting Hole Cen
    4.1250,4-1/8
  • Finish Coating
    Zinc Chromate Plated Bearing Insert
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Static Load Capacity
    1,764.00

Overview

Mfr description
81648446 81648446 1" PLATED/PLASTIC PILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought