Overview
Mfr description
81726341 81726341 9PC 1/8" - 3/4"DIA SHI
Specifications
- Diameter Range1/8 - 3/4 in
- Number Of Pieces9
- PSC Code5120
- Set Diameters1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4
- TypePunch & Die Set
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data