Motion
81782617
12-3/4" Diam x 8-3/8" Deep Air Cleaner Cartridge Filter Cellulose, Synthetic
Mi Item #11766579
MFR #81782617
Price$277.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12-3/4" Diam x 8-3/8" Deep Air Cleaner Cartridge Filter Cellulose, Synthetic
Mi Item #11766579
MFR #81782617

Mfr description
81782617 81782617 12.75"DX26"L BL-O/O DU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$277.38/each

Specifications

Dimensions

  • Depth
    8-3/8 in
  • Diameter
    12.7500 in

Details

  • Media Material
    Cellulose, Synthetic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)