Motion
81815656
12-3/4" Diam x 8-3/8" Deep Air Cleaner Cartridge Filter Cellulose
Mi Item #11766581
MFR #81815656
Price$499.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12-3/4" Diam x 8-3/8" Deep Air Cleaner Cartridge Filter Cellulose
Mi Item #11766581
MFR #81815656

Mfr description
81815656 81815656 12.75"DX26"L BL O/C BH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$499.10/each

Specifications

Dimensions

  • Depth
    8-3/8 in
  • Diameter
    12.7500 in

Details

  • Additional Details
    Open/Closed w/1/2" Bolt Hole; One Piece Seamless Gasket
  • Material
    Cellulose/Synthetic
  • Media Material
    Cellulose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)