Overview
Mfr description
81815706 81815706 14"X16"FLANGE BLEND DU
Specifications
- Depth8-3/8 in
- Additional DetailsProtective Screen; 14" x 16" Flange
- MaterialCellulose/Synthetic
- Media MaterialCellulose
- Diameter12.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data