Specifications
Dimensions
- Body Length3-1/8 in
- Chuck Diameter Compatibility4; 5 in
- Key Square Size3/8 in
Details
- Product TypesLathe Chuck Key
- Self EjectingNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)