1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
81817983
6, 8" Chuck Diam Compatibility, Lathe Chuck Key - 4" Body Length, 7/16" Actual Key Square Size
MI ITEM #
11766597
MFR #
81817983
List Price
$14.98
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 81817983
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
81817983
6, 8" Chuck Diam Compatibility, Lathe Chuck Key - 4" Body Length, 7/16" Actual Key Square Size
MI ITEM #
11766597
MFR #
81817983
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$14.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
81817983 81817983 7/16" SQUARE LATHE CHU
Specifications
Product Types
Lathe Chuck Key
Chuck Diameter Compatibility
6; 8 in
Body Length
4 in
Key Square Size
7/16 in
Self Ejecting
No
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought