1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
81817991
10, 12" Chuck Diam Compatibility, Lathe Chuck Key - 4" Body Length, 9/16" Actual Key Square Size
MI ITEM #
11766598
MFR #
81817991
Price
$17.55
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 81817991
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
81817991
10, 12" Chuck Diam Compatibility, Lathe Chuck Key - 4" Body Length, 9/16" Actual Key Square Size
MI ITEM #
11766598
MFR #
81817991
Mfr description
81817991 81817991 9/16" SQUARE LATHE CHU
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$17
.55
/each
Add to Cart
Specifications
Dimensions
Body Length
4 in
Chuck Diameter Compatibility
10; 12 in
Key Square Size
9/16 in
Details
Product Types
Lathe Chuck Key
Self Ejecting
No
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items