Motion
81864126
Cutter Dresser - For Grinding Wheels with 0" to 10" Diam, Handheld Mount, Disc Cutter
Mi Item #11766608
MFR #81864126
Price$17.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutter Dresser - For Grinding Wheels with 0" to 10" Diam, Handheld Mount, Disc Cutter
Mi Item #11766608
MFR #81864126

Mfr description
81864126 81864126 10-3/16" L/ SIZE 0 WHE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.58/each

Specifications

Dimensions

  • Cutter Diameter
    1-1/4 in
  • Maximum Wheel Diameter
    10 in
  • Minimum Wheel Diameter
    0
  • Overall Length
    10-3/16 in

Details

  • Cutter Type
    Disc
  • Handle Type
    Hand-Held
  • Precision
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)