Motion
81864134
Cutter Dresser - For Grinding Wheels with 10" to 16" Diam, Handheld Mount, Disc Cutter
Mi Item #11766609
MFR #81864134
Price$22.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutter Dresser - For Grinding Wheels with 10" to 16" Diam, Handheld Mount, Disc Cutter
Mi Item #11766609
MFR #81864134

Mfr description
81864134 81864134 10-3/4" L/ SIZE 1 WHEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.95/each

Specifications

Dimensions

  • Cutter Diameter
    1-1/2 in
  • Maximum Wheel Diameter
    16 in
  • Minimum Wheel Diameter
    10 in
  • Overall Length
    10-3/4 in

Details

  • Cutter Type
    Disc
  • Handle Type
    Hand-Held
  • Precision
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)