Motion
81864142
Cutter Dresser - For Grinding Wheels with 16" to 32" Diam, Handheld Mount, Disc Cutter
Mi Item #11766610
MFR #81864142
Price$42.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutter Dresser - For Grinding Wheels with 16" to 32" Diam, Handheld Mount, Disc Cutter
Mi Item #11766610
MFR #81864142

Mfr description
81864142 81864142 12-3/4" L / SIZE 2 WHE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.35/each

Specifications

Dimensions

  • Cutter Diameter
    2-3/8 in
  • Maximum Wheel Diameter
    32 in
  • Minimum Wheel Diameter
    16 in
  • Overall Length
    12-3/4 in

Details

  • Cutter Type
    Disc
  • Handle Type
    Hand-Held
  • Precision
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)