Motion
81871105
5/32", 1/4" LOC, 1/4" Shank Diam, 1-9/32" OAL, 3 Flute, Cobalt Square End Mill Single End, Uncoated, Spiral Flute, Centercutting, Right Hand Cut, Right Hand Flute
Mi Item #11766614
MFR #81871105
Price$23.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32", 1/4" LOC, 1/4" Shank Diam, 1-9/32" OAL, 3 Flute, Cobalt Square End Mill Single End, Uncoated, Spiral Flute, Centercutting, Right Hand Cut, Right Hand Flute
Mi Item #11766614
MFR #81871105

Mfr description
81871105 81871105 5/32X1/4X1/4" 3FL COB
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.30/each

Specifications

Dimensions

  • Length of Cut  
    0.2500 in
  • Length Type
    Stub
  • Mill Diameter  
    0.1563 in
  • Overall Length
    2-1/2 in
  • Shank Diameter  
    1/4 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes  
    3
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)