Motion
81871774
5,400 Lbs. Load Limit Type A Loadbinder - 4-1/4 Inch Take Up, Use with Chains 3/8 Inch Grade 43, 5/16 Inch Grade 70
Mi Item #11766618
MFR #81871774
Price$69.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5,400 Lbs. Load Limit Type A Loadbinder - 4-1/4 Inch Take Up, Use with Chains 3/8 Inch Grade 43, 5/16 Inch Grade 70
Mi Item #11766618
MFR #81871774

Mfr description
81871774 81871774 5/16-3/8"5400LB CAP LE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.83/each

Specifications

Dimensions

  • Maximum Chain Size
    3/8 in
  • Minimum Chain Size
    5/16 in
  • Take Up Length
    4-1/4 in

Details

  • Chain Grade
    Grade 43, Grade 70
  • Type
    Type A
  • Weight Capacity
    5400 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)