Motion
82059247
6' Long x 3/4" Wide x 3/16" Thick, 1018 Steel Rectangular Bar, Cold Finished
Mi Item #11766765
MFR #82059247
Price$59.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long x 3/4" Wide x 3/16" Thick, 1018 Steel Rectangular Bar, Cold Finished
Mi Item #11766765
MFR #82059247

Mfr description
82059247 82059247 .188X.75X72 1018STL RE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.60/each

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    3/16 in

Details

  • Additional Information
    Cold Finished
  • Material Specification
    1018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)