Motion
82059304
6' Long x 2-1/4" Wide x 3/16" Thick, 1018 Steel Rectangular Bar, Cold Finished
Mi Item #11766771
MFR #82059304
Price$84.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long x 2-1/4" Wide x 3/16" Thick, 1018 Steel Rectangular Bar, Cold Finished
Mi Item #11766771
MFR #82059304

Mfr description
82059304 82059304 .188X2.25X72 1018STL R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.28/each

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    3/16 in

Details

  • Additional Information
    Cold Finished
  • Material Specification
    1018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)