Motion
82059429
6' Long x 1-1/2" Wide x 1/4" Thick, 1018 Steel Rectangular Bar, Cold Finished
Mi Item #11766783
MFR #82059429
Price$94.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long x 1-1/2" Wide x 1/4" Thick, 1018 Steel Rectangular Bar, Cold Finished
Mi Item #11766783
MFR #82059429

Mfr description
82059429 82059429 .25X1.5X72 1018STL REC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.33/each

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    1/4 in

Details

  • Additional Information
    Cold Finished
  • Material Specification
    1018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)